High Temperature Polyimide Labels for Thermal Transfer Printers, B-727, Brady
Catalog # 76247-944
Supplier: Avantor
Specifications
- Color:White
- Description:Self-laminating vinyl labels, matte finish
- Dimensions:9.5×9.7 mm (0.38×0.38")
- Material:Polyimide
- Thickness:0.0044"
- Environmentally Preferable:
- Cat. no.:76247-944
- Packaging:10000 labels/roll
Specifications
About this item
High Temperature Polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.
- Glossy white polyimide material is thermal transfer printable
- Service temperature of −94 to 212 °F (−70 to 100 °C)
Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.
Certifications: RoHS compliant to 2011/65/EU; UL Approved; Meets requirements of MIL-STD-202G, Method 215K.