Market Forge Sterilmatic® STM-EX/ELX, Steam Pressure Sterilizers, Export Only, Crown Steam
Catalog # 58700-011
Supplier: CROWN STEAM
Specifications
- Capacity:85 L (3 cu.ft.)
- Description:Laboratory model sterilizer, STM-ELX
- Dimensions:47.5Wx76.2Dx70.1H cm (18.69W×30.0D×27.63"H)
- Environmentally Preferable:
- Operating pressure:1 atm, 100 kPa (15 psi)
- Cat. no.:58700-011
- Electrical:220/380 or 240/415 V, 50 Hz
- Weight:68 kg (150 lbs.)
- Supplier No.:95-2903
Specifications
About this item
Sterilizing cycle is fully automatic, time-controlled and model STM-EX has built-in temperature control which provides 250 °F (121 °C). Model STM-ELX features adjustable temperature control that can be set anywhere from 230 to 250°F (110- 121°C) range.
- Thermometer 180 to 300 °F (82 to 149 °C)
- 0 to 30 lbs. steam gauge
- 0 to 60 min timer
- Thermostatic steam trap
- Signal light
- Flat perforated steam baffles
- Removable pan supports
- Adjustable 4 to 6” bullet feet
- Shipping weight, all models : 77 kg (169 lbs.)
All models have operating controls that are located at the top, front of the Sterilizer. Pressure is automatically and quickly exhausted and the power supply is shut off at the end of the cycle. Slow exhaust can be selected for sterilizing liquids. All models are manual fill, have a safety valve, low water cut-off and include automatic temperature control.
Certifications: CSA certified.
Ordering information: 90 day parts and labor warranty, one-year parts warranty