Fitting, PFA, Elbow, Threaded Union, 3/8" NPT(F)
Catalog # MFLX06546-34
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Chemically-inert PFA handles most aggressive chemicals.
- Quick and easy assembly without tools
Threaded fittings offer a more permanent installation. Choose the size to meet your application needs.
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 1):3/8"
- Thread size NPT(F) (port 2):3/8"
- Description:Fitting, PFA, Elbow, Threaded Union, 3/8" NPT(F)
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:1
- Fitting material:PFA
Frequently Bought Together