Masterflex® PTFE Check valve, 1/8" Orifice, 1/8" Female NPT
MFLX98515-12
- Catalog No:
- MFLX98515-12
- MFLX98515-14
- MFLX98515-18
- Model:
- 98515-12
- 98515-14
- 98515-18
- Max. pressure:
- 50 psi
- 50 psi
- 50 psi
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Orifice:
- 3,175 mm (0,125")
- 6,35 mm (0,25")
- 12,7 mm (0,5")
- Warranty:
- 1 year
- 1 year
- 1 year
Use with caustic and high-purity liquids in many applications.
- Constructed of durable PTFE
Designed for use with corrosive fluids of varying viscosities in chemical, microelectronics, and petroleum industries.
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Max. pressure:50 psi
- Max. temperature:100 °C (212 °F)
- Description:PTFE Check valve, 1/8" Orifice, 1/8" Female NPT
- Seq:01
- Environmentally Preferable:
- Model:98515-12
- Warranty:1 year
- Orifice:3,175 mm (0,125")
- Pk:1
- Inlet port:1/8" NPT(F)
- Outlet port:1/8" NPT(F)
Frequently Bought Together