LVS 105T 10-ef: Compact, dry running, chemical resistant pump systems, used for many applications in chemical laboratories and research.
MVP 10 basic:
Slimline and compact design dry diaphragm pump that is highly resistant to chemicals as all parts that come into contact with gas are made of PTFE or PTFE compounds and oil-free.
VACSTAR digital:
The four-chamber membrane vacuum pump convinces with its high suction capacity, low space requirement and high serviceability. The setting of the parameters is carried out through a rotary-push button over a digital display showing current rpm. Suitable for for dry and oil-free applications in the laboratory. The membranes of the pump are particularly chemical resistant. It features Analog output, RS232 and USB interface. Automated processes are controlled with the vacuum controller VC 10 (sold separately). Additionally, it is recommended to use the VSE 1 vacuum safety emmission (sold separately). It prevents that solvents are released into ambient air.
SC 920 vacuum pump system supports remote control over a portable hand terminal thus ensuring maximum flexibility in the laboratory.
- Catalog No:
- IKAA20016236
- IKAA3980000
- Model:
- VACSTAR digital
- MVP 10 basic
- Flow rate:
- 1,3 m³/h
- 1,7 m³/h
- Power supply:
- 100 - 240 V / 50 - 60 Hz
- 220 - 240 V/ 50 - 60 Hz
- Weight:
- 11,5 kg
- 11,5 kg
- W×D×H:
- 150×375×370 mm
- 245×320×155 mm