VWR® Precision Barometer
Catalog # 628-0041
Supplier: VWR Collection
Specifications
- Ø:114 mm
- Range:954 - 1073 mbar; 715 - 805 mm Hg
- Resolution:0,5 mbar; 0,5 mm Hg
- Weight:453 g
- W×D×H:Ø 114
- Environmentally Preferable:
- Accuracy:±0,5 %
- Pk:1
Specifications
About this item
This barometer with triple-scale provides a sensitive measure of atmospheric pressure. Corrosion-proof, nickel-chrome.
- Three distinct scales
- Adjustable pointer to indicate changes
- Response time to change from 1 to 4 hours
Certifications: Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery:
Supplied with altitude adjustment screw (use at locations as high as 1000 metres), wall mount and Traceable® certificate of calibration.