Volumetric flasks for oil content determination, white markings, SILBERBRAND
Catalog # 612-3805
Supplier: Brand
Specifications
- NS:19/26
- Capacity:100 ml
- Environmentally Preferable:
- Division:0 - 5 ml; 5 - 30 ml
- Pk:1
- Tolerance:± 0,2 ml
Specifications
About this item
Borosilicate glass 3.3, with NS hollow glass stopper.
- Calibrated to contain (TC, In)
- Subdivision 0 to 5 ml (Error limit 0,10 ml ±)
- Subdivision 5 to 30 ml (Error limit 0,5 ml ±)
For determination of oil content in aqueous oil emulsions (e.g. drilling oil).
Certifications: DIN 51368.