These easy to use data loggers, with USB connection, monitor the temperature and/or the humidity during transport and storage of pharmaceutical, medical or other perishable goods, transport of drugs, vaccines and blood products. They don't need any interface for programming or read-out. An automatic PDF report can be generated without any software.
- USB plug, no software required
- Automatic PDF reports
- Indication of alarm status via flashing LED red and yellow
- Measurement modes: Endless measurement, Start/Stop, measurement until end of memory, start with key press
- Sample rate: 1 second to 24 hours
- Devices are delivered with a 3-point calibration certificate (−20, 0 and +60 °C )
EBI 310 is the high precision version
EBI 310 TE is for the measurement of high and low temperature
EBI 310 DI is for precise temperarure measurments of dry ice
EBI 310 TX is a multi-use USB data logger with temperature two-channel adapter
EBI 310 TH is dedicated to relative humidity monitoring in storage and during transport
These loggers can be programmed via the 'free-of-charge' tool on www.ebi300.com. All you need to program the logger and evaluate the data is a PC with Internet access and a PDF reader. The housing is robust and water-proof (IP 65).
* Internal temperature
** External temperature
- Catalog No:
- 620-2760
- 620-2392
- 620-2391
- 620-1814
- Model:
- EBI 310 TX
- EBI 310 TE
- EBI 310 TH
- EBI 310
- Sensor:
- PT1000 sensor
- PT1000 sensor, stainless steel, Lר: 50×5 mm, blunt
Cable: 1 m - PTFE, waterproof, oilproof, food safe - PT1000 capacitive sensor
- PT1000 sensor
- Alarm:
- 5 ranges
- 5 ranges
- 5 ranges
- 5 ranges
- Display:
- Value, min./max., until end of memory, alarm on/off
- Value, min./max., until end of memory, alarm on/off
- Value, min./max., until end of memory, alarm on/off
- Value, min./max., until end of memory, alarm on/off
- Interface:
- USB
- USB
- USB
- USB
- Protection class:
- IP 65
- IP 65
- IP 20
- IP 65
- Weight:
- 86 g
- 21 g
- 35 g
- W×D×H:
- 111×33×14 mm
- 91×33×14 mm
- 129×33×14 mm
- 80×34×14 mm
- Data memory - No. of readings:
- 120000
- 120000
- 120000
- 120000
- Batteries:
- Lithium button cell (CR 2450), 3 V
- User resplaceable, lithium button cell (CR 2450), 3 V
- User resplaceable, lithium button cell (CR 2450), 3 V
- User resplaceable, lithium button cell (CR 2450), 3 V
- Start delay:
- 72 h
- 72 h
- 72 h
- 72 h