Order Entry
Italy
ContactUsLinkComponent
 
Magnesium chloride hexahydrate 99+% ACS
 
undefined
Magnesium chloride hexahydrate 99+% ACS

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    99.0 to 102.0 %
  • Nitrate (NO3):
    ≤0.001 %
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.002 %
  • Ammonium (NH4):
    ≤0.002 %
  • Barium (Ba):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤5 ppm
  • Manganese (Mn):
    ≤5 ppm
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together