Air/infrared surface thermometer, testo 810
Catalog # 620-3306
Supplier: TESTO
Specifications
- Range:IR: −30…+300; NTC: −10…+50 °C
- Resolution:0,1 °C
- Weight:90 g
- W×D×H:119×46×25 mm
- Environmentally Preferable:
- Accuracy:±2,0 (−30…+100); IR: ±2,0 %; NTC: ±0,5 °C
- Pk:1
Specifications
About this item
The testo 810 allows the measurement of air temperature and simultaneous non contact surface temperature measurement in one instrument. Come complete with illuminated display.
- One point laser spot marking with 6:1 optics
- Display of difference between air and surface temperature
- 'HOLD' function
- Maximum/minimum values
- Adjustable emissivity
Integrated NTC air thermometer.
Delivery: Supplied with a factory calibration protocol, protective cap, wrist strap, belt holder and two AAA batteries for about 50 hours of use without display illumination.