Multi-position magnetic stirrers, Variomag Multipoint 6 and 15
Multi-position magnetic stirrers for reliable, safe performance with pre-selectable power settings, which optimise stirring efficiency for different liquid volumes and minimise heat output. Stirrers have a large, easy to clean working surface and are ideal for a range of mixing tasks.
- Reproducible, wear-free low voltage operation and easy to use direct or remote control
- Digital display clearly shows set stirring speeds
- Memory function stores the most recently used settings, even when the device is unplugged for a long period of time
- Automatic start-up for safe acceleration of the magnetic stirrer
- Powerful magnetic couplings ensure precise, reproducible stirring performance for both general and specialist applications
IP protection class according to DIN EN 40050: IP 64
- Catalog No:
- 442-3226
- 442-3225
- Model:
- Multipoint 15
- Multipoint 6
- No. of stirring positions:
- 15 (65 mm between each)
- 6 (130 mm between each)
- Max. stirring capacity H₂O:
- 3×6
- 3×6
- Max. stirring capacity per stirrer H₂O:
- 3000 ml
- 3000 ml
- Speed range:
- 80 - 2000 min⁻¹
- 80 - 2000 min⁻¹
- Power input:
- 5 / 10 / 15 / 20 W (4 levels)
- 5 / 10 / 15 / 20 W (4 levels)
- Plate material:
- Stainless steel
- Stainless steel
- Plate dimensions:
- 240×420 mm
- 240×420 mm
- W×D×H:
- 240×420×35 mm
- 240×420×35 mm
- Weight:
- 7,5 kg
- 7,5 kg
Frequently Bought Together