Vortex mixers, Disruptor Genie®
An affordable alternative to ultrasonic disruptors. Units provide multidirectional action which simultaneously agitates and vortexes at high speed, increasing disruption frequency. Ideal for rapid disruption of yeast cells, bacteria, plant and animal tissue, pellet resuspensions and glass bead procedures.
- Timer function: Hands-free 0 to 15 min (analogue models), 0 to 99 min (digital models) or continuous untimed operation (all)
- Can be used in cold room or incubator
: Supplied with quick change standard pop-off cup for use as standard vortex mixer with single test tubes, and universal holder for up to 12×1,5 or 2,0 ml microcentrifuge tubes.
- Catalog No:
- 444-0943
- 444-0945
- Model:
- Disruptor Genie®
- Digital Disruptor Genie®
- Shaking motion:
- Orbital
- Orbital
- Orbit:
- 4 mm
- 4 mm
- Speed range:
- 2850 min⁻¹
- 1000 - 2850 min⁻¹
- Max. capacity:
- 12×1,5 ml or 2,0 ml microcentrifuge tubes
- 12×1,5 ml or 2,0 ml microcentrifuge tubes
- W×D×H:
- 122×165×190 mm
- 122×165×190 mm
- Weight:
- 4,3 kg
- 4,3 kg
Frequently Bought Together