ToughStripe® Max B-543 Floor Marking Striped Tape
Catalog # BRDY170075
Supplier: Brady
Specifications
- Width:50,80 mm
- Colour:Blue/white
- Description:Floor marking striped tape
- Length:30,48 m
- Thickness:1,27 mm
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
ToughStripe® Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe.
- Provides greater thickness for resistance to cuts and scrapes in high-traffic areas
- Durability in forklift and industrial vehicle traffic areas
- Permanent acrylic adhesive, gloss finish
- Aggressive adhesive performance when you need it, easy removal when you don't
- Tapered edges to minimise 'pick points' and traffic bumps
- Easy installation with minimal tools
- Minimum application temperature: 10 °C
- Service temperature: −18 to +60 °C
Brady B-543 is used to mark aisles, passageways, storage locations, point out safety equipment and exits, and enforce protective equipment requirements. It is designed for high-traffic environments where durability is highly valued.
Application: Floor marking