Order Entry
Italy
ContactUsLinkComponent
VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4
VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4
Supplier:  VWR Collection
Certificates
undefined
VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 112-6197
  • 112-6194
  • 112-6196
  • 112-6198
  • 112-6192
  • 112-6193
  • 112-6195
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,12 - 0,16 mm
  • 0,12 - 0,16 mm
  • 0,12 - 0,16 mm
  • 0,12 - 0,16 mm
  • 0,12 - 0,16 mm
  • 0,12 - 0,16 mm
  • 0,12 - 0,16 mm
  • Finger thickness:
  • 0,20 - 0,26 mm
  • 0,20 - 0,26 mm
  • 0,20 - 0,26 mm
  • 0,20 - 0,26 mm
  • 0,20 - 0,26 mm
  • 0,20 - 0,26 mm
  • 0,20 - 0,26 mm
  • Palm thickness:
  • 0,20 - 0,24 mm
  • 0,20 - 0,24 mm
  • 0,20 - 0,24 mm
  • 0,20 - 0,24 mm
  • 0,20 - 0,24 mm
  • 0,20 - 0,24 mm
  • 0,20 - 0,24 mm
  • Tensile strength:
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • Ultimate elongation:
  • ≥700%
  • ≥700%
  • ≥700%
  • ≥700%
  • ≥700%
  • ≥700%
  • ≥700%
  • Sterility:
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile

Specifications

Frequently Bought Together