Order Entry
Italy
ContactUsLinkComponent
 
Fitting, Polypropylene, Tee, Compression Union, 1/8" OD; 200/Pk
  MFLX06382-05BLK
undefined
Fitting, Polypropylene, Tee, Compression Union, 1/8" OD; 200/Pk
  MFLX06382-05BLK

 

  • Connection Type:
    Compression Union
  • Flow pattern:
    T
  • Description:
    Fitting, Polypropylene, Tee, Compression Union, 1/8" OD; 200/Pk
  • Seq:
    01
  • Environmentally Preferable:
  • Orifice dimensions:
    0.7925 mm (0.03125")
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    200
  • Compression size / tube ext.Ø (port 3):
    1/8"
  • Fitting material:
    Polypropylene

 

 

Excellent choice to connect rigid tubing systems.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/8" OD

Compression fittings offer a more permanent installation. Choose the size and material to suit your application needs.

Good chemical resistance. Usable from -50 to 250 °F (-46 to 121 °C).

Very good chemical resistance. Rated to 220 psi. Usable from 32 to 212°F (0 to 100°C).

  • Connection Type:
    Compression Union
  • Flow pattern:
    T
  • Description:
    Fitting, Polypropylene, Tee, Compression Union, 1/8" OD; 200/Pk
  • Seq:
    01
  • Environmentally Preferable:
  • Orifice dimensions:
    0.7925 mm (0.03125")
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    200
  • Compression size / tube ext.Ø (port 3):
    1/8"
  • Fitting material:
    Polypropylene