Thermal mixers
The Thermo Scientific Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates.
- Fast heat-up and cooling times and quick to reach specified mixing speed
- Temperature range 4 °C to 100 °C
- Temperature control/set range 15 °C below ambient to 100 °C
- Shaking speed 250 to 1400 rpm
- Temperature stability ±0,1 °C
- Even mixing across the thermoshaker block
- Excellent uniformity across the block
- Digital timer with sound alarm 1 min to 96 hours
- Temperature calibration function – Compensate for differences in the thermal behaviour of different tubes and samples
- Choice of 5 interchangeable blocks
- LCD Display indicates the set and actual time of operation, mixing speed, and temperature
- Heating/Cooling and mixing functions can be run independently of each other
Heating and cooling capability to cover a wide range of applications. Compact size with quiet operation. Convenient packages include Thermal Mixer with a block.
- Catalog No:
- BARN13687721
- BARN13687718
- BARN13687717
- BARN13687720
- BARN13687719
- BARN13687711
- Temperature uniformity:
- at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
- at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
- at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
- at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
- at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
- at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
- Shaking speed:
- 250 to 1400 rpm
- 250 to 1400 rpm
- 250 to 1400 rpm
- 250 to 1400 rpm
- 250 to 1400 rpm
- 250 to 1400 rpm
- Cooling speed:
- 100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
- 100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
- 100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
- 100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
- 100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
- 100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
- W×D×H:
- 205×230×130 mm
- 205×230×130 mm
- 205×230×130 mm
- 205×230×130 mm
- 205×230×130 mm
- 205×230×130 mm
- Timer:
- 1 min to 96 hours (1 min increment), with auto-off and audible alarm
- 1 min to 96 hours (1 min increment), with auto-off and audible alarm
- 1 min to 96 hours (1 min increment), with auto-off and audible alarm
- 1 min to 96 hours (1 min increment), with auto-off and audible alarm
- 1 min to 96 hours (1 min increment), with auto-off and audible alarm
- 1 min to 96 hours (1 min increment), with auto-off and audible alarm
- Weight:
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- Orbit:
- Ø 2 mm
- Ø 2 mm
- Ø 2 mm
- Ø 2 mm
- Ø 2 mm
- Ø 2 mm
- Heat-up time:
- 5 °C/min from +25 °C to +100 °C (Average)
- 5 °C/min from +25 °C to +100 °C (Average)
- 5 °C/min from +25 °C to +100 °C (Average)
- 5 °C/min from +25 °C to +100 °C (Average)
- 5 °C/min from +25 °C to +100 °C (Average)
- 5 °C/min from +25 °C to +100 °C (Average)
- Electrical:
- 120-240V, 12VDC, 4,16A
- 120-240V, 12VDC, 4,16A
- 120-240V, 12VDC, 4,16A
- 120-240V, 12VDC, 4,16A
- 120-240V, 12VDC, 4,16A
- 120-240V, 12VDC, 4,16A
- Display:
- LCD
- LCD
- LCD
- LCD
- LCD
- LCD
Frequently Bought Together