Gast Direct-Drive Foot-Mount Air Motors
Supplier: Avantor Fluid Handling
Certificates
About this item
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These combination filter/regulators save space and set-up time. Each has a manual drain and polycarbonate bowl. Temperature range is 0 to 125 °F (-18 to 51 °C). A 0 to 160 psi gauge is standard except on model 98252-00. Order gauge 68002-05.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX07055-50
- MFLX07055-82
- Model:
- 07055-50
- 07055-82
- Air exhaust connection:
- 0,25 NPT(F)
- 0,5 NPT(F)
- Air consumption:
- 50,97 m³/h (30 ft.³/min)
- 297,33 m³/h (175 ft.³/min)
- Air inlet connection:
- 0,25 NPT(F)
- 0,5 NPT(F)
- Max. air inlet pressure:
- 0,34019375 bar (100 psig)
- 0,58134375 bar (100 psig)
- Min. motor RPM:
- 300 rpm
- 300 rpm
- Shaft centerline:
- 8,89 cm (3,5")
- 8,89 cm (3,5")
- Shaft Ø:
- 1,27 cm (0,5")
- 1,91 cm (0,75")
- Warranty:
- 1 year
Specifications
Frequently Bought Together