Order Entry
Italy
ContactUsLinkComponent
VWR® Homogenisers
VWR® Homogenisers
Supplier:  VWR Collection
Certificates
undefined
VWR® Homogenisers
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 431-0290
  • 431-0291
  • 431-0292
  • 431-0293
  • Model:
  • S
  • M
  • L
  • XL
  • Volume H₂O:
  • 0,1 - 300 ml
  • 0,1 - 5000 ml
  • 100 - 10000 ml
  • 2000 - 20000 ml
  • Speed range:
  • Max. 25000 min⁻¹
  • Max. 30000 min⁻¹
  • Max. 30000 min⁻¹
  • Max. 10000 min⁻¹
  • Motor rating:
  • 100 W
  • 500 W
  • 1000 W
  • 1100 W
  • W×D×H:
  • 46×49×220 mm
  • 58×58×236 mm
  • 75×75×253 mm
  • 98×98×340 mm
  • Weight:
  • 0,5 kg
  • 1,5 kg
  • 2,4 kg
  • 5 kg
  • Sound level:
  • 76 dB
  • 85 dB
  • 85 dB
  • 72 dB
  • Electrical:
  • 90 - 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz

Specifications

Dispersing aggregates and tools

Product Information

Frequently Bought Together