Baseball cap, Hi-Vis HB10
PRTWHB10ONR
: Portwest
- Closure type:Back fastening
- Garment application:Outdoor
- Gender:Unisex
- Risk area:HiVis
- Colour:Orange/dark blue
- Environmentally Preferable:
- Model:HB10
- Fabric:65% Polyester, 35% Cotton
- Weight:245 g
- Pk:1
Made from soft poly-cotton, the back of the HB10 has a metal adjuster so that it can be quickly adjusted to fit.
- Cooling mesh fabric for increased breathability
- Reflective trim for increased visibility and safety
- Adjustable strap fastening for flexible sizing
- Air vents for extra breathability
- Shell Fabric: 65% Polyester, 35% Cotton 245 g
- Colour: Orange/navy
The cap is sewn in six sections with a contrasting trim and a shaped back which provides ventilation for the wearer.
: EN ISO 20471 and ANSI standards.
: 10 per pack, 100 per box.
: Do not dry clean, do not bleach.