Surgical masks, type IIR
HOPEM36101-30
: Medicom
- Type:with ear loops
- Colour:Blue
- Seq:02
- Size:90×175 mm
- Environmentally Preferable:
- Pk:800
Non-woven multi-layer construction offers excellent resistance to human liquid/fluid projection at a pressure of 120 m mHg.
- Bacterial filtration efficiency is greater than 98%
- Two comfortable large ear loops
- Very soft polypropylene non-woven edge
- Anatomic folding limits inward leakage
- Integrated anti-fog nose piece
- Filter without micro glass
- Manufactured in ISO 8 cleanroom (particle and microbiological control)
- Made in France
Designed for use by operating room personnel for surgeries with a risk of biological fluid projection. The single-use, non sterile mask features an inner/outer layer of spunbond polypropylene, with a meltblown polypropylene filter.
: EN 14683 and EN ISO 14971.