Order Entry
Italy
ContactUsLinkComponent
VWR®, Power Supplies, Basic 500 V and High Current 300 V
VWR®, Power Supplies, Basic 500 V and High Current 300 V
Supplier:  VWR Collection
Certificates
undefined
VWR®, Power Supplies, Basic 500 V and High Current 300 V
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 700-1330
  • 700-1373
  • Current:
  • 400 mA
  • 2000 mA
  • Power:
  • 120 W
  • 300 W
  • Input:
  • 100 - 240 V
  • 100 - 240 V
  • Output:
  • 10 - 500 V
  • 10 - 300 V

Specifications

Frequently Bought Together