Order Entry
Italy
ContactUsLinkComponent
tert-Butanol ACS
tert-Butanol ACS
   Sustainable Options Available
Certificates
undefined
tert-Butanol ACS
   Sustainable Options Available

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤20 APHA
  • Residue after evaporation:
    ≤0.003 %
  • Carbonyl compounds:
    ≤0.01 % (as formaldehyde)
  • Titrable acid:
    ≤0.001 meq/g
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm

Specification Test Results

Related Information

Frequently Bought Together