- Range:T: 0...50 °C
RH: 0...100 %RH (non-condensing)
CO₂: 0...5000 ppm
P: 600...1100 mbar - Resolution:T: 0,1 °C
RH: 0,1 % RH
CO₂: 1 ppm
P: 1 mbar - Data memory - No. of readings:32000 measuring values / sum of all channels
- Interface:WiFi,USB
- Protection class:IP 20
- Description:Temperature, humidity, CO₂, pressure logger, testo 160 IAQ, WiFi and display, int. sensor
- Environmentally Preferable:
- Model:testo 160 IAQ
- Battery life:365 days
- Display:LCD
- Weight:269 g
- W×D×H:117×82×32 mm
- Accuracy:RH: ±2,0% RH at +25,0 and 20 - 80 % RH, ±3,0 % RH at +25,0 and < 20 and > 80 % RH, ±1,0 % RH hysteresis, ±1,0 % RH / year drift
CO₂: ±(50 ppm + 3% of mv) at 25 °C, without external power supply: ±(100 ppm + 3% of mv) at 25 °C - Pk:1
We spend a large part of our time indoors – in our homes, workplaces or public buildings. A bad indoor air quality can trigger certain health problems ; mold and fungi growth can cause allergies and asthma ; high CO₂ concentrations can cause headaches and concentration problems. Regular measurement of indoor air quality and comfort levels in workplaces enables the exact setting of the indoor climate and reduces the risk of staff shortages due to illness. Indoor air quality and comfort level measurement therefore also leads to fostering better staff performance.
- Internal temperature, humidity, CO₂ concentration and atmospheric pressure sensors
- Longer battery life and alarm function for critical values
- Central operating hub for the monitoring, documentation and administration of all measurement locations
- Secure protection of your measurement data from unauthorized access by the third parties
- Two license packages (Basic, Advanced) with different range of functions (please contact us for further informations)
- Automatic storage of your measurement values, all measurement data are constantly available
Measurement parameters: Temperature, humidity, CO₂ concentration, pressure. Perfectly networked data storage in the Testo Cloud, real-time alarm via email or SMS (optional in conjunction with an Advanced licence).
The following values can be read off the logger display:
with mains operation: CO₂ concentration and alternately temperature and humidity. The atmospheric pressure values are not shown on the logger display, however they are available in the cloud
In battery mode: CO₂ concentration and temperature. The data for humidity are not displayed – because that ensures longer battery lives
Ideal for monitoring the indoor air quality under ambient conditions such as integrated sensors for temperature, humidity, CO2 and atmospheric pressure, traffic light principle for displaying air quality, data management via Testo cloud.