Specifications
- Model:ADP 430
- Light source:Sodium (589 nm) Light Emitting Diode (100,000+ hours)
- Temperature range:5...40 °C (Measuring range)
- Description:Single wavelength polarimeter with three RFID tags
- Environmentally Preferable:
- Temperature control accuracy:(Temperature control: None or external waterbath; Stability: Waterbath dependent)
- Angular scale accuracy:±0,010 °A
- Angular scale range:−355…+355 °A
- Angular scale resolution:0,01/0,001 °A (selectable)
- Interfaces:1 x USB (A), 1 x USB (B), 1 x Ethernet, RS232 via USB adaptor (optional accessory)
- Optical density range (ext.Ø):0,0…3,0
- Sugar scale accuracy:± 0,030 °Z
- Sugar scale range:−225…+225 °Z
- Temperature compensation:None, ICUMSA, quartz, user defined
- Wavelength:589 nm
- Pk:1
Specifications
About this item
Single wavelength polarimeter with low maintenance LED light source. Suitable for sugar, food, chemical and pharmaceutical industries.
- For use with waterbaths, ATC, or where no temperature control is required
- Up to 200 mm tube length
- Standard ICUMSA tubes
- Continuous or single-shot readings
For a fully featured polarimeter without the need for internal temperature control, the ADP430 polarimeter comes complete with all the features of the ADP450 minus the XPC Technology. The ADP430 is ideal for users who prefer or already have waterbaths for temperature control or where temperature compensation or stability is not required.
These polarimeters contain proven optics featuring 'no maintenance' yellow LED and interference filter. Combined with a photodiode detector these technologies allow for the reading of samples of up to 3,0 Ext.Ø at the commonly used sodium (589 nm) wavelength. ADP400 polarimeters feature angular and sugar scales (ISS) and can be programmed with user scales as well as industry standard methods for displaying invert sugar, inversion (A to B) or when applying other factors such as tube length and concentration, Specific Rotation (or concentration when entering specific rotation).
ADP400 Series polarimeters have a resolution of 0,001 angular degrees (°A) and are capable of reading to an accuracy of ±0,010 °A. When working under laboratory controlled conditions, ADP400 polarimeters also offer excellent reproducibility of up to 0,002 °A.
You can take readings with the ADP400 Series polarimeter in either continuous measurement or our new ‘single-shot’ mode. In continuous mode a reading is taken over a set period of time and a stabilised result displayed at the end of the period. It is excellent for monitoring instrument and sample stability, giving the user a 'feel' for the reading obtained.
ADP400 Series polarimeters come equipped with a new full colour 4" high definition display meaning results are clearly visible to the operator. The expanded memory ensures that over 8000 measurements and recorded logs of instrument configuration can be saved and viewed or output to LIMS or Secure PDF.
Calibration and configuration of the instruments can be password protected, accessible by keypad entry or, for convenience, using a fully configurable RFID tag. This, together with the audit trail, facilitates operation in environments conforming to FDA regulation 21 CFR Part 11 or GLP. The ADP400 Series polarimeters incorporate a number of industry standard interfaces making it easy to connect to peripheral devices including barcode readers, printers and USB memory sticks for external storage.