Order Entry
Italy
ContactUsLinkComponent
 
Biopharmaceutical tubing C-Flex®, Formulation 072
  VERN072-250-2
undefined
Biopharmaceutical tubing C-Flex®, Formulation 072
  VERN072-250-2

 

  • Tubing ext.Ø:
    9,50 mm
  • Tubing int.Ø:
    6,40 mm
  • Wall thickness:
    1,60 mm
  • Colour:
    Opaque
  • Seq:
    04
  • Environmentally Preferable:
  • Pk:
    15 m

 

 

Thermoplastic elastomer, opaque.

  • Manufactured under strict GMPs guidelines
  • Non-pyrogenic, non-cytotoxic, non-hemolytic
  • Chemically resistant to concentrated acids and alkalis
  • Significantly less permeable than silicone
  • Low platelet adhesion
  • Low protein binding
  • Ultra-smooth inner bore
  • Lot traceable

C-Flex® is a unique, patented thermoplastic elastomer specifically designed to meet the critical demands of the pharmaceutical, research, biopharmaceutical and diagnostics industries. C-Flex® biopharmaceutical tubing has been used by many of the world’s leading biotech and pharmaceutical processing companies. Each coil of C-Flex® tubing is extruded to precise Int.Ø, Ext.Ø and wall dimensions. All tubing is formulated to meet the standards of the biopharmaceutical industry and is QA tested before leaving the Saint-Gobain Performance Plastics production facility.

Temperature resistance: −45 to +135 °C

Hardness (Shore durometer A): 60

 : Complies with USP Class VI standards.