Centrifuge tubes, Falcon®
BDAA352196
: Corning
- Ø×L:17×120 mm
- Packed:50 per bag/500 per case
- Capacity:15 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Pk:500
- RCF max.:12000×g
PP, high clarity, conical, printed graduation, with dome seal PE screw caps, sterile.
- Dome seal screw cap offer both vented and fully closed positions
- RNase/DNase-free
Withstands forces up to 12000×g.