Smoking receptacle, Cease Fire®
Catalog # 119-0283
Supplier: JUSTRITE MANUFACTURING
Specifications
- Ø×H:419×978 mm
- Capacity:15 L
- Colour:Grey
- Description:Original Smoker’s Cease Fire® cigarette butt receptacle
- Environmentally Preferable:
- Pk:1
Specifications
About this item
The original smoker’s Cease Fire® cigarette butt receptacle’s self-extinguishing design safely collects unsightly cigarette litter and reduces the risk of fire. Unique rain bonnet opening keeps rain out and discourages other trash. Has a big four gallon galvanised steel pail inside. 'Drip-lip' internal construction prevents tar condensation from escaping, keeping exterior clean from dark, messy drip marks.
- Made of flame-retardant, sturdy polyethylene
- Tie-down notches offer security and greater stability under severe weather conditions
- Fire tested and approved by FM Global