Order Entry
Italy
ContactUsLinkComponent
 
PCR plate centrifuge/vortex mixer, CVP-2
  GRANCVP-2
undefined
PCR plate centrifuge/vortex mixer, CVP-2
  GRANCVP-2

 

  • Max. capacity:
    Two un-, semi or fully skirted microplates
  • Description:
    PCR plate centrifuge/vortex mixer, CVP-2
  • Environmentally Preferable:
  • Model:
    CVP-2
  • Max. RCF:
    245 ×g
  • No. of cycles:
    1 - 999
  • Power supply:
    100-240 V; 50/60 Hz
  • Speed:
    300 - 1500 (centrifuge), 300 - 1200 (vortex)
  • Timer:
    0 - 30 min. (centrifuge); 0 - 60 sec. (vortex)
  • Weight:
    6,15 kg
  • W×D×H:
    285×350×190 mm
  • Pk:
    1

 

 

This unique product offers 3 devices in one: Centrifuge with vortex mixing, PCR plate centrifuge and PCR plate mixer. It allows for the simultaneous sample preparation of multiple samples at one time by providing repeating spin down and shaking of two un, semi or fully skirted PCR plates.

  • Centrifuge and vortex mixer combined for significant time saving
  • Spin and vortex mixing functions can operate independently
  • Very small footprint – saves bench space
  • Simple push-buttons and a clear 2-line LCD status display of set and actual values
  • Clear window in the lid allows the user to observe the samples

Ideal for life science applications, PCR and molecular biology preparation, thawing/mixing, master mix preparation, cell biology, cell lysis, DNA/RNA isolation and purification, pellet re-suspension, and any other method where you need tube vortexing and centrifugation.

 : Supplied with adapters.