Temperature chart recorder
Catalog # HERA6383-6
Supplier: Thermo Scientific
Specifications
- Range:−100…0 °C
- Description:Free-standing temperature recorder, customer installed, for super insulation freezers 906, 311 and 691 L
- Seq:01
- Environmentally Preferable:
- Pk:1
Specifications
About this item
These recorders are ideal when ultra-low temperature freezers need to meet validation and regulatory requirements.
- Record seven-day history on 150 mm charts with pressure sensitive chart paper
- No inking is required