Order Entry
Italy
ContactUsLinkComponent
Inline gas filters, Wafergard® II F Micro
Inline gas filters, Wafergard® II F Micro
Supplier:  ENTEGRIS
Certificates
undefined
Inline gas filters, Wafergard® II F Micro
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEWG2FT1SS2
  • ENTEWGFG01RH2
  • ENTEWG2FT1RF2
  • ENTEWG2FT1RR2
  • ENTEWG2FT1BW2
  • Material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Max. differential pressure:
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Max. operating pressure:
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • Leak rating:
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Max. operating temperature:
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • Fitting size:
  • 1/4" Swagelok® seal
  • 1/4" gasket seal
  • 1/4" gasket seal
  • 1/4"
  • Inlet/outlet:
  • Male/male
  • Male/female
  • Male/male
  • Buttweld
  • Ø×L:
  • 19×74 mm
  • 19×89 mm
  • 19×84 mm
  • 19×90 mm

Specifications

Frequently Bought Together