Digital tachometer
Catalog # MOIN6236SI
Supplier: MOINEAU
Specifications
- Range:5 - 10000 tr/mn
- Accuracy:±0,05 % +1
- Description:Optical and mechanical tachometer
- Environmentally Preferable:
- W×D×H:160×72×37 mm
- Weight:720 g
- Pk:1
Specifications
About this item
Dual tachometer for rotation speed measurements of objects via optical and mechanical sensors.
- Maximum/minimum/last value memory
- Automatic extinction when not for use
- Three contact adapters and a reflective rear strip
Delivery: Supplied with four batteries in a case.