Water jet pump
Catalog # BURK9668-0200
Supplier: BURKLE
Specifications
- Final pressure:<16 mbar
- Water consumption:190 l/h
- Description:Water jet pump, with suction tube connection and vacuum connection
- Environmentally Preferable:
- Connection:Olive 6 - 9 mm outer Ø, screw cap GL 14
- Pk:1
- Temperature:12 °C
- Water pressure:3,5 bar
Specifications
About this item
This water jet pump is used for withdrawing liquids and gases, and for creating a vacuum. It is made from PP, PTFE, FKM.
- Simple operation and easy cleaning
- Very low water consumption, constant pressure and high suction
- Continuous use temperature max. 80 °C
The vacuum connection can be unscrewed and the adapters provide a variety of connection options to the water supply. 6 L of water is needed to evacuate 1 L pressure vessel from normal pressure to final pressure. The suction capacity is 400 L/h for 1 L pressure vessel from normal pressure to 100 mbar.