Anion exchange chromatography columns, HiTrap™ Capto™ Q
Supplier: Cytiva
Certificates
About this item
HiTrap Capto Q chromatography column is prepacked with a strong anion exchange modern resin for small scale protein purification.
- Suitable for screening of selectivity, binding and elution conditions, and for small-scale purifications
- Quaternary ammonium (Q) strong anion exchanger
- Optimized for capture and intermediate protein purification
- Convenient HiTrap format for easy connection to a syringe, peristaltic pump, or chromatography system such as an ÄKTA system
Capto Q resin couples a quaternary ammonium (Q) strong anion exchanger to a chemically modified, high-flow agarose matrix. The rigid agarose matrix provides greater particle rigidity without compromising pore size, which allows for high bed volume and purification of viscous samples at high flow rates.
High dynamic binding capacity is achieved with a dextran surface extender that coats the agarose matrix. The resin’s high binding-capacity, high flow rate, and low back pressure reduce process cycle times and improve productivity at process scale.
Specifications
- Catalog No:
- 11-0013-03
- 11-0013-02
- 29-4011-07
- Max. pressure:
- 5 bar
- 5 bar
- 5 bar
- pH range:
- 2 - 12
- 2 - 12
- 2 - 12
- Storage:
- 4...30 °C, 20% Ethanol
- 4...30 °C, 20% Ethanol
- 4...30 °C, 20% Ethanol
Specifications
Related Information
Frequently Bought Together