Hayward SV10075STV12A/D PVC True Union Solenoid Valve, 3/4", 12 VDC
MFLX01346-09
CE Compliant
- Catalog No:
- MFLX01346-09
- MFLX01346-21
- MFLX01346-13
- MFLX01346-07
- MFLX01346-05
- MFLX01346-15
- MFLX01346-17
- MFLX01346-01
- MFLX01346-03
- Max. temperature:
- 60 °C (140 °F)
- 90 °C (194 °F)
- 90 °C (194 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 90 °C (194 °F)
- 90 °C (194 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Power:
- 12 VDC
- 12 VDC
- 110 VAC
- 12 VDC
- 110 VAC
- 110 VAC
- 110 VAC
- 110 VAC
- 110 VAC
- Wetted materials:
- PVC valve and Viton® seals
- CPVC valve and Viton® seals
- CPVC valve and Viton® seals
- PVC valve and Viton® seals
- PVC valve and Viton® seals
- CPVC valve and Viton® seals
- CPVC valve and Viton® seals
- PVC valve and Viton® seals
- PVC valve and Viton® seals
- Working pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Instant on/off valve.
- Ideal for process systems requiring an instant on/off actuated valve
- Lower coil operating temperatue result in valves that are rated for 100% continuous duty
- Built-in 1/2" conduit connection
- Normally closed
- Includes both socket and NPT(F) conections
Choose between PVC and CPVC valve materials for a wide range of applications.
- Connection Type:NPT(F) and Socket
- Power:12 VDC
- Description:PVC True Union Solenoid Valve, 3/4", 12 VDC
- Environmentally Preferable:
- Wetted materials:PVC valve and Viton® seals
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Working pressure:150 psi
- Pk:1
- Cv:3,2
- Inlet port:3/4" NPT(F) and socket
- Outlet port:3/4" NPT(F) and socket
Frequently Bought Together