Masterflex® Fitting, Nylon, Y-Connector, Hose Barb Union, 1/16" ID; 10/PK
Catalog # MFLX30614-02
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX30614-02
- MFLX30726-26
- MFLX30614-06
- MFLX30726-27
- MFLX30726-24
- MFLX30726-25
- MFLX30726-23
- MFLX30726-28
- MFLX30614-18
- MFLX30614-30
- MFLX30726-22
- MFLX30614-14
- MFLX30727-23
- MFLX30614-22
- MFLX30726-29
- MFLX30614-10
- MFLX30726-30
- MFLX30727-21
- MFLX30727-25
- MFLX30727-27
- MFLX30727-22
- MFLX30727-24
- Model:
- 30614-02
- 30726-26
- 30614-06
- 30726-27
- 30726-24
- 30726-25
- 30726-23
- 30726-28
- 30614-18
- 30614-30
- 30726-22
- 30614-14
- 30727-23
- 30614-22
- 30726-29
- 30614-10
- 30726-30
- 30727-21
- 30727-25
- 30727-27
- 30727-22
- 30727-24
- Orifice dimensions:
- 0,25"
- 2,4375"
- 0,125"
- 0,125"
- 0,09375"
- 0,5"
- 0,0625"
- 0,09375"
- 0,03125"
- 0,125"
- 2,4375"
- 0,0625"
- 0,125"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 1/16" ID
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
These nylon fittings offer good chemical resistance. Temp range: -50 to 250 °F (-46 to 121 °C). Sterilize by ethylene oxide only.
- Barb size/tubing int.Ø (port 1):1/16"
- Barb size/tubing int.Ø (port 2):1/16"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, Nylon, Y-Connector, Hose Barb Union, 1/16" ID; 10/PK
- Seq:01
- Environmentally Preferable:
- Model:30614-02
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:10
- Barb size/tubing int.Ø (port 3):1/16"
- Fitting material:Nylon
Frequently Bought Together