Parker Hannifin CV-1-1188 Poppet Check Valve, 1/2" NPT(F) connections
Catalog # MFLX06373-59
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:NPT(F)
- Port Size:0,5 NPT(F)
- Description:Poppet Check Valve, 1/2" NPT(F) connections
- Environmentally Preferable:
- Warranty:18 months
- Pk:1
- Breaking pressure:1,75 psi
- Cv:4
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)
Specifications
About this item
Install in any position.
- Constructed of chemically inert PFA with Viton O-rings
Valves have body made of PFA and O-ring seals made of Viton®. Max pressure is 100 psi; temperature range is 0 to 300 °F (–18 to 149 °C). Install in any position. Note: Valves require 5 psi back pressure to achieve a proper seal.
- Connection Type:NPT(F)
- Port Size:0,5 NPT(F)
- Description:Poppet Check Valve, 1/2" NPT(F) connections
- Environmentally Preferable:
- Warranty:18 months
- Pk:1
- Breaking pressure:1,75 psi
- Cv:4
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)