Masterflex® Low-Density Polyethylene (LDPE) Tubing, Avantor®
General low pressure and temperature tubing.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: General low pressure and temperature, instrumentation, corrosive atmosphere, and food processing applications.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance with good dimensional stability. Translucent.
Certification: FDA-compliant (21 CFR 177.1520); meets USDA requirements
Temperature range: –100 to 175 °F (–73 to 80 °C)
Sterilize: Ethylene oxide.
- Environmentally Preferable:
- Catalog No:
- MFLX95876-03
- MFLX95876-05
- Clarity:
- Translucent
- Translucent
- Length per pack:
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- Max. pressure:
- 8,62 bar (125 psi)
- 8,62 bar (125 psi)
- Max. temperature:
- 79 °C (175 °F)
- 79 °C (175 °F)
- Min. temperature:
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- Regulatory approvals:
- FDA
- FDA
- Sterilisation method autoclave:
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Working pressure:
- 8,62 bar (125 psi)
- 8,62 bar (125 psi)
Frequently Bought Together