Deep freezers, biomedical, −40 to −20 °C
Supplier: HAIER MEDICAL LABORATORY PRO
Certificates
About this item
Upright biomedical deep freezers, with manual defrost.
- Reliable performance: Cabinet temperature can reach –40 ℃ with temperature uniformity within 4 ℃
- Energy saving: Removable double outer door seal design ensures good seal and increases energy saving
- Low noise: Innovatve refrigeration cabinet design reduces noise during operation
- Drawer system: Multi-layer drawer, easy to store and sort
- Powerful refrigeration: Shelf style evaporator, fast cooling speed
- Multiple alarm functions
- Access port
Adjustable feet at front, castors at back.
Temperature range: −40 to −20 °C.
Specifications
- Catalog No:
- HAIEDW-40L348
- HAIEDW-40L278
- HAIEDW-40L508
- Model:
- DW-40L348
- DW-40L278
- DW-40L508
- Cat. No.:
- HAIEDW-40L348
- HAIEDW-40L278
- HAIEDW-40L508
- Refrigerant:
- CFC-Free
- HC
- CFC-Free
- Display:
- LED
- LED
- LED
- Defrost:
- Manual
- Manual
- Manual
- Alarm:
- Audible and visual for high/low temperature, high ambient temperature, power failure, sensor failure, low battery, remote alarm
- Audible and visual for high/low temperature, high ambient temperature, power failure, sensor failure, low battery, remote alarm
- Audible and visual for high/low temperature, power failure, sensor failure, low battery, remote alarm
- Noise level:
- 41 dB (A)
- 40 dB (A)
- 44 dB (A)
- Shelves/drawers:
- 12 shelves
- 6 shelves
- 10 shelves
- Access ports:
- 1
- 1
- 1
- Weight:
- 137 kg
- 115 kg
- 137 kg
Specifications
Related Information
Frequently Bought Together