Order Entry
Ireland
ContactUsLinkComponent
AW-Lake VCB Sight Flow Transmitter, 0-5 VDC Output, 1-10 GPM, 12-35 VDC
AW-Lake VCB Sight Flow Transmitter, 0-5 VDC Output, 1-10 GPM, 12-35 VDC
Catalog # MFLX32825-20
CE Compliant
5 year warranty
undefined
AW-Lake VCB Sight Flow Transmitter, 0-5 VDC Output, 1-10 GPM, 12-35 VDC
Catalog # MFLX32825-20
CE Compliant
5 year warranty
  • Connection:
  • 3-wire pigtail, 12 ft (3,6 m)
  • 3-wire pigtail, 12 ft (3,6 m)
  • 3-wire pigtail, 12 ft (3,6 m)
  • Min. flow rate:
  • 1 gal./min
  • 0,5 gal./min
  • 1,5 gal./min
  • Min. operating temperature:
  • –7 °C (20 °F)
  • –7 °C (20 °F)
  • –7 °C (20 °F)
  • Max. operating temperature:
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Accuracy:
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • Output:
  • Voltage, 0 to 5 VDC
  • 4 to 20 mA
  • Voltage, Pulse
  • Turndown ratio:
  • 10:1
  • 10:1
  • 10:1
  • Wetted materials:
  • Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Power:
  • 12 - 35 VDC
  • 12 - 35 VDC
  • 15 - 24 VDC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Output signal for local and remote indication.

  • Easily view flow through plastic lens

These sight flow sensors are designed for low-cost applications where visual indication and sensing output signals are required—available with 4 to 20 mA, pulse, relay, or 0 to 5 VDC output. Durable polypropylene body is compatible with a variety of fluids. Sensors offer a flow measuring accuracy of ±2% full-scale, and are capable of handling pressures up to 150 psig and temperatures up to 150 °F (66 °C).

  • Maximum Flow Rate:
    10 gal./min
  • Output:
    Voltage, 0 to 5 VDC
  • Description:
    Sight Flow Transmitter, 0-5 VDC Output, 1-10 gal./min, 12-35 VDC
  • Environmentally Preferable:
  • Wetted materials:
    Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Min. operating temperature:
    –7 °C (20 °F)
  • Turndown ratio:
    10:1
  • Max. operating temperature:
    66 °C (150 °F)
  • Accuracy:
    ±2% full-scale
  • Connection:
    3-wire pigtail, 12 ft (3,6 m)
  • Min. flow rate:
    1 gal./min
  • Power:
    12 - 35 VDC
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Water
Frequently Bought Together