Order Entry
Ireland
ContactUsLinkComponent
Digital stopwatch, Stopstar 2
Digital stopwatch, Stopstar 2
Catalog # 609-1404
Supplier:  HANHART
undefined
Digital stopwatch, Stopstar 2
Catalog # 609-1404
Supplier:  HANHART

Specifications

  • Colour:
    Grey
  • Description:
    Digital stopwatch, Stopstar 2
  • W×D×H:
    82×28×61 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Weight: 70 g.

  • Timing capacity: 9 hours, 59 minutes, 59,99 seconds
  • Measuring range: 1/100 seconds
  • 7-digit LCD display (numeral height 7 mm)
  • Start/stop and reset function
  • Addition/split/dual measurement

Weight: 70 g

Delivery: Supplied with AA 1,5 V battery.