Chemical resistant overalls, Botlek
: SIOEN
This unlined overall is made of Chemtex®, a strong double-sided PVC coated polyester fabric. It protects against chemicals, oil and grease.
- Waterproof and windproof, tear resistant, extremely strong
- High frequency welded seams
- Fixed hood, zip closure under double flap with press studs
- Raglan sleeves
Washable at max. 30 °C.
Weight: 360 g/m²
EN 465, ENV 343 (3-1)
: EN 14605:2005 + A1 : 2009 (Type 4), EN 343 (4-1-X), EN ISO 13688
- Catalog No:
- 113-5954
- 113-5953
- 113-5952
- 113-7128
- 113-5956
- 113-5955
- Model:
- Botlek
- Botlek
- Botlek
- Botlek
- Botlek
- Botlek
- Garment application:
- Chemical protection, Laboratory, Oils, fats and fuels, Industrial
- Chemical protection, Laboratory, Oils, fats and fuels, Industrial
- Chemical protection, Laboratory, Oils, fats and fuels, Industrial
- Chemical protection, Laboratory, Oils, fats and fuels, Industrial
- Chemical protection, Laboratory, Oils, fats and fuels, Industrial
- Chemical protection, Laboratory, Oils, fats and fuels, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Weight:
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
Frequently Bought Together