Groundwater sampling filter capsules, GWV
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
GWV High capacity capsules are designed for the preparation of groundwater samples for dissolved metals analysis. 42 Metals Analysis Certification is printed on each package.
- Meets filtration requirements of the U.S. EPA. for 0,45 µm filtration
- Reduces the need for multiple filter changes when filtering silt and particulate laden groundwater and ensures rapid filtration
- GWV provides five times the filtration area of conventional 142 mm filters
GWV membrane (acrylic copolymer on a non woven support) in a PP housing.
Specifications
- Catalog No:
- 516-7533
- 516-7508
- 516-7534
- Filtration area:
- 700 cm²
- 700 cm²
- 700 cm²
- Inlet/outlet:
- 1/8" MNPT
- 1/8" MNPT
- 1/8" MNPT
- Ø×L:
- 64×114 mm
- 64×114 mm
- 64×114 mm
- Max. temperature:
- 88 °C
- 88 °C
- 88 °C
- Max. pressure:
- 3,4 bar
- 3,4 bar
- 3,4 bar
Specifications
Frequently Bought Together