Order Entry
Ireland
ContactUsLinkComponent
 
Differential thermometer for TC type K with app connection, testo 922
Catalog # TEST0563.0922
Supplier:  TESTO
undefined
Differential thermometer for TC type K with app connection, testo 922
Catalog # TEST0563.0922
Supplier:  TESTO

Specifications

  • Range:
    −50...+1000 °C
  • Resolution:
    0,1 °C (−50...+499,9 °C); 1 °C (Remaining Range)
  • Weight:
    191 g
  • Protection class:
    IP 40; IP 65 with TopSafe
  • Description:
    testo 922 Differential thermometer for TC Type K with App
  • W×D×H:
    135×60×28 mm
  • Environmentally Preferable:
  • Battery life:
    120 h
  • Battery type:
    3× AA
  • Housing material:
    ABS and PC/TPE
  • Accuracy:
    ±(0,5 °C + 0,3% of mv) (−50...+1000 °C)
  • Pk:
    1
  • Probe:
    2× TC Type K

Specifications

About this item

Compact testo 922 is versatile instrument: it not only determines temperatures quickly and accurately, but also does a direct calculation of the differential temperature. This means that measurements can be completed just as quickly as documentation with the practical testo Smart App for smartphones and tablets. A typical application for the testo 922 is the control of the supply/return temperature on heating circuit manifolds. Two Type K thermocouple probes are included, but the testo 922 is also compatible with other commercially available TC type K probes.

  • Wide range of applications due to large measuring range
  • Large probe selection optional and compatible

The testo Smart App not only supports you with the documentation of your measurement results. The smart assistant also takes care of configuring the testo 922 and displaying and storing the measured values. The App also turns your smartphone into a second display.

Stored at −20 to +50 °C.

Delivery: Includes testo 922- 2-channel TC type K with App connection and audible alarm, transport bag, 2× TC type K probe, calibration protocol, 3× AA batteries.