- Capacity:1200 ml
- Description:VF+ hygienic hand rub refill for PURELL® LTX-12 dispenser
- Seq:01
- Environmentally Preferable:
- Pk:2
PURELL® VF+ Hygienic Hand Rub offers unprecedented sanitising while preserving healthy skin. Product benefits include a short contact time and an exceptionally broad spectrum of activity, which exceeds the European standard for hand sanitisers.
- Kills 99% of the most common germs which may be harmful
- Can be used throughout a hospital
PURELL® VF+ Hygienic Hand Rub reaches the highest level of virucidal activity provided by standard EN 14476 + A1. Effective against non-enveloped viruses such as Adenovirus, Rotavirus, and Norovirus in 30 seconds. Effective against Poliovirus in 45 seconds. Active against Coronavirus in 30 seconds according to EN 14476 + A26. Also active against Vaccinia virus (MVA) in 30 seconds according to EN 14476 + A1. An activity spectrum covering all enveloped viruses (Influenza A H1N1, HIV, Hepatitis C, and Hepatitis B). Suitable for places contaminated with highly resistant viruses, such as Hepatitis A. Food taint test compliant: BS EN 4120:2007.