Oil resistant industrial gloves, EDGE® 48-920 series
Supplier: Ansell
Certificates
About this item
Thanks to their NBR coating, EDGE® 48-920 light duty safety gloves offer excellent oil and abrasion resistance and high grip performance in oily conditions.
- Good combination of grip and oil-repellence
- Excellent abrasion resistance
- Elastic knit-wrist ensures a snug fit and optimal comfort
- FDA-compliant materials
- Washable at 40 °C (104 °F)
Gloves are made of a seamless liner, palm dipped into NBR coating to protect skin from oil contamination. The rough NBR palm coating ensures a highly secure grip in oily environments. Designed for workers handling small and medium-sized components lightly coated with oil or lubricant.
Certifications: EN 388:2016 (4121A), Cat. II
Specifications
- Catalog No:
- ANSE48-920/11
- ANSE48-920/10
- ANSE48-920/9
- ANSE48-920/8
- ANSE48-920/7
- ANSE48-920/6
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Finish:
- Palm dipped (nitrile coating)
- Palm dipped (nitrile coating)
- Palm dipped (nitrile coating)
- Palm dipped (nitrile coating)
- Palm dipped (nitrile coating)
- Palm dipped (nitrile coating)
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
Specifications
Frequently Bought Together