ODE NSF-Certified Two-Way Solenoid Valves
Wetted materials fully compliant with NSF standards to ensure water and food safety.
- Valves create zero differential pressure
- Integrated mounting holes for ease of installation or replacement
- Low actuation wattage required, resulting in low energy consumption and operating cost
These two-way normally closed solenoid valves are used in sterilization, process, and vending of liquids, beverages, and food where NSF certification is required. High-quality virgin materials provide extended service life, and high pressure and temperature resistance The orifice food-grade sealing materials ensure compatibility with media and sealing for precise flow management.
- Environmentally Preferable:
- Catalog No:
- MFLX08617-94
- MFLX08617-96
- Max. pressure:
- 215 psi
- 215 psi
- Max. temperature:
- 140 °C (284 °F)
- 140 °C (284 °F)
- Orifice:
- 2,38125 mm (0,09375")
- 2,38125 mm (0,09375")
- Power:
- 24 VAC
- 24 VAC
- Wetted materials:
- PPS
- PPS
- Working pressure:
- 215 psi
- 215 psi
- Warranty:
- 1 year
- 1 year
Frequently Bought Together