Expander barrier, 3 m, Titan®
Catalog # JSPAKAZ110-005-300
Supplier: JSP
Specifications
- Description:Titan® 3m expander barrier, black/yellow
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Expandable and robust barrier providing a width of over 3 metres when opened to the maximum.
- Lightweight, compact, and flexible
- Just 55cm wide when closed; extremely practical for transporting
- Opens out to over 3 metres wide
When closed the barrier is just 550mm, which makes it extremely practical for transporting. Expanding action gives user length flexibility fixed-length barriers systems do not have. Overall weight of 10.5kg means it is light enough to handle with relative ease, but stable enough to hold itself upright in windy conditions, rough ground, or in busy public throughways.
Unique clip design means that when barrier is closed it is held together for ease of transport, and it can also be used to connect multiple systems together when extended.
The Titan® Expander can conveniently link to JSP’s Titan® and Frontier® Barriers.