Platinum electrode, ScienceLine
SCOI285103553
- Connection:Plug head
- Ø×L:12×120 mm
- Type:Pt 1800
- Environmentally Preferable:
- Pk:1
- Temp.:–30...+135 °C
Single platinum electrode, with glass shaft and ring shaped sensor (Ø 6 mm). For titration purposes.