Automatic viscometer
PAAR105001
- Model:SVM 3001
- Viscosity range:0,2 - 30000 mm²/s (cSt)
- Description:Automatic viscometer
- Environmentally Preferable:
- W×D×H:330×510×231 mm
- Interfaces:4× USB (2,0 full speed); 1× Ethernet (100 Mbit); 1× CAN bus; 1× RS-232; 1× VGA
- Power supply:AC 100 to 240 V; 50 to 60 Hz; 250 VA max
- Weight:17,6 kg
- Pk:1
Automatic viscometer can measure samples with one integrated cell. SVM 3001 features a wide temperature range. The Peltier temperature control enables fast heating and cooling rates of up to 20 °C/min and the embedded PC provides a wide range of automatic calculations.
- Multiple parameter measurement
- Low sample and solvent volume
Automatic VI method, API calculations, temperature scans, FillingCheck™ – Optional countercooling, automation, modularity with Abbemat refractometers.
: EN 61326-1; EN 61010-1; RoHS compliance.