Order Entry
Ireland
ContactUsLinkComponent
 
Handheld reflectometer, Reflectoquant® RQflex® 20
Catalog # 1.17246.0001
Supplier:  Merck
undefined
Handheld reflectometer, Reflectoquant® RQflex® 20
Catalog # 1.17246.0001
Supplier:  Merck

Specifications

  • Model:
    RQflex 20
  • Measuring range:
    4 - 90% relative reflectance
  • Memory:
    50 tests methods, 200 measurement results, 50 RQcheck results, 50 calibration results
  • Photometric resolution/accuracy:
    0,1/0,5% relative reflectance
  • Description:
    Reflectometer for test strips only
  • Environmentally Preferable:
  • W×D×H:
    184×79×30 mm
  • Lamp source:
    4 LEDs, green/red, double optics
  • Operating temperature:
    5...40 °C
  • Power supply:
    1,5 V AAA batteries (4)
  • Weight:
    253 g
  • Pk:
    1

Specifications

About this item

The Reflectoquant system consists of test strips and reflectometers.

  • Intuitive menu: Dip the strip and read
  • Barcode tests with batch-specific calibration
  • Larger screen and upgraded software to guide you through the analyses

RQflex 20 gives you all the tools you need for high quality analyses for sample materials from food, water, and industrial to environmental samples. Applications are available for different matrix's from ascorbic acid in juices to HMF in honey.

Area meassured: 4×6 mm